Beli oil rubber hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)Deskripsi:Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)atribut:
- Material: Oil-resistant NBR rubber compound
- Working Pressure (MPa): 1.0
- Operating Temperature Range (°C): -30 to 100
- Parker Global Core Hoseatribut:
- Material: Synthetic rubber
- Standard: Hose: ISO18752 standard (pressure standard) and SAE standard (structural standard)
- Suitable fluid: Petroleum based hydraulic fluids and lubricants
- Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)Deskripsi:Tank truck and tank wagon suction and delivery hose, it withstands the full vacum, used for a wide range of petroleum products to 50% aromatic contentatribut:
- Working Pressure (psi): 250
- Bursting Pressure (psi): 450
- Temperature Range (°C): -40 to +100
- Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
- Coils (m): up to 60, Continuous Length
- Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)Deskripsi:-The inside rubber holds airtightness to fluids and the outside rubber has excellent friction resistance and aging resistance so that it can withstand crushed stones, iron scraps, etc.-Possible to cut items support.-For compressed air feeding for ciatribut:
- Length: 10
- Working Pressure: 1MPa
- YOKOHAMA Hose Adapter (Konektor Selang Kuningan)atribut:
- Shape: Parallel Female Thread Union for Pipes (Female Seat)
- Size (inch): 3/8
- Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)Deskripsi:A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.atribut:
- Working Pressure (psi): 300
- Bursting Pressure (psi): 900
- Temperature Range (°C): -10 to +85
- Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
- Coils (m): up to 50-100, Continuous Length
- YOKOHAMA Hose Rubber HTW Series for High Temperature Water (Selang Tahan Panas / Selang Karet)Deskripsi:This hose can be easily assembled by simply inserting the hose into the metal fittings (no band tightening or crimping work is required), and can be used with water or hot water up to 120°C.atribut:
- Material Inner Tube/outer Cover: Heat-resistant synthetic rubber
- Color: Black
- Maximum Operating Pressure (MPa): 1
- Fluid Temperature Range (°C): 120
- Fluid Used: Water/Hot Water
- Recommended Ambient Temperature (°C): 5–60
- Reinforcement Layer: Special synthetic fibers
- Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)Deskripsi:Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.atribut:
- Material: Synthetic rubber (SBR styrene butadiene rubber)
- Length (m): 10
- Inner Diameter (phi mm): 15.9
- Operating Temperature Limits: -20 to 60deg C
- Working Pressure (MPa): 1
- Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
- Outer Diameter d (mm): 26
- Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
- Togawa Super Air Hose (Selang Angin)Deskripsi:Various compressors, various aerosols, factory plumbing, automobile maintenance, sheet metal, painting, painting spraying work sites, construction work, civil engineering work sites, quarrying, quarrying sites, etc.atribut:
- Characteristic: Oil resistance / weather resistance / pressure resistance / flexibility / crushing strength
- Continuous Operating Temperature (°C): -5 to 50
- Fluid Used: air
- Material: PVC
- Material (Reinforcing Material): Polyester yarn
- Maximum Operating Pressure (MPa): 1
- Operating Temperature Range (°C): -5 to 60
- SMC Mechanical Valve Vm Seriesatribut:
- Body Option: Side Mounting
- Port Size: R1/4
- Bracket Option: None
- Made To Order: Standard
- Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)atribut:
- Material: Synthetic rubber (Styrene-butadiene rubber)
- Length (m): 10
- Inside Diameter (mm): 12.7
- Outside Diameter (mm): 25.0
- Working Pressure (MPa): 0.5
- Working Temperature Range: -20 to 120degrees
- Purpose of Use: For pressure feeding of steam.
- Daytona Motorcycle Part Oil-Resistant Rubber Gasoline Hose (Komponen Oli/Bahan Bakar Motor)atribut:
- Accessories: Hose clip: 5 pieces
- Length (m): 1
- Withstanding Pressure (MPa): 1
- YOKOHAMA Brass Hose Adapter (Konektor Selang Kuningan)Deskripsi:Hose adapter for medium and low pressure hoseatribut:
- Thread Standard: R3/8, G3/8
- Material: Brass
- Legrand Crimp Terminal Ferrule Starfix (Skun)atribut:
- Material: Copper
- Insulated: Yes
- For Cables Resistant to Short Circuit: Yes
- Halogen Free: Yes
- Material Insulation: Polypropylene (PP)
- Reel/roll Packaging: No
- Surface Protection: Tinned
- With Identification Flag: No
- Nitta Moore Linemate Hoseatribut:
- Length (m): 1
- Inner Diameter (mm): 6.3
- Outer Diameter (mm): 12.5
- Conformity: Fitting Type / Reusable, Swage
- Maximum Working Pressure (MPa): 30
- Minimum Bending Radius (mm): 75
- Compatible Fluid: Mineral General Hidraulic Oil
- Operating Temperature Range (°C): -40-100
- ALPHA Insulated Cord End Terminal (Skun)atribut:
- Quantity (pcs): 100
- Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Deskripsi:Usage:Plumbing core gap absorption and vibration absorption.atribut:
- Maximum Working Pressure: 1MPa
- Connection: Screwing
Daftar Harga oil rubber hose Terbaru October 2026
| YOKOHAMA (Yokohama Rubber) MID Oil Hose | Rp309.900 |
| HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet) | Rp1.899.900 |
| Parker Global Core Hose | Rp859.900 |
| Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap) | Rp109.900 |
| Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara) | Rp589.900 |
| YOKOHAMA Hose Adapter (Konektor Selang Kuningan) | Rp129.900 |
| Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin) | Rp23.900 |
| YOKOHAMA Hose Rubber HTW Series for High Temperature Water (Selang Tahan Panas / Selang Karet) | Rp389.900 |
| Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara) | Rp999.900 |
| Togawa Super Air Hose (Selang Angin) | Rp559.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20MID%20Oil%20Hose/17P115066043-7.jpg)
/P102022962-1.jpg)

/jxP106987717-1.jpg)
/n9P102793837-2.jpg)
/8vP107656319-1.jpg)
/j8P106987692-2.jpg)
/ksP110904748-4.jpg)
/P102022986-1.jpg)
/3xP103659141-1.jpg)

/P102023006-1.jpg)
/P102253241-1.jpg)
/P102668072-1.jpg)
/9dP107656337-1.jpg)
/65P101006221-2.jpg)

/8zP107828323-3.jpg)
%20Flexible%20NFK%20Metal%20Hose%20(Selang%20Fleksibel)/P102030233-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)